Take 15% off your entire order!

Offer applied at checkout

3 Jaw Self-Centering Steel Body Chuck - Heavy Duty - 32" Dia - A-20 Mount - Pratt Burnerd 3233-2A20

3 Jaw Self-Centering Steel Body Chuck - Heavy Duty - 32" Dia - A-20 Mount - Pratt Burnerd 3233-2A20

Item #: WBB2229627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 16"
  • 10"
  • 15"
  • 28"
  • 12"
  • 5"
  • 25"
  • 6"
  • 32"
  • 8"
  • 24"

32"

Price: $25,159.00

$4,193.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $25,159.00 or save 5% on purchase.

Quantity

Customers Also Viewed

3 Jaw Self-Centering Steel Body Chuck - Heavy Duty - 32" Dia - A-20 Mount - Pratt Burnerd 3233-2A20

Features:
  • One year warranty
  • Steel body
  • Sizes 20" thru 32"
  • Maximum .003" TIR using nominating pinion
  • .001" Repeatability using nominating pinion
  • Two-piece American Standard tongue and groove jaws
  • Nitride hardened and ground scroll
  • Three hardened pinions


Product Specifications

  • DESCRIPTIONSelf-Centering Universal Steel Body Chuck - Heavy Duty
  • DIAMETER32"
  • BRANDPratt Burnerd
  • MANUFACTURER'S WARRANTY1 Year
  • THROUGH HOLE12.5"
  • MANUFACTURERS PART NUMBER3233-2A20
  • MOUNTA-20
  • NUMBER OF PIECES1
  • SERIESSeries 332
  • NUMBER OF JAWS3
  • STYLEManual
  • TYPESelf-Centering
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Jaw Self-Centering Steel Body Chuck - Heavy Duty - 32" Dia - A-20 Mount - Pratt Burnerd 3233-2A20

3 Jaw Self-Centering Steel Body Chuck - Heavy Duty - 32" Dia - A-20 Mount - Pratt Burnerd 3233-2A20

Item #: WBB2229627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant