Take 15% off your entire order!

Offer applied at checkout

4 Jaw High Quality Independent Chuck - D-8  Mount - 12" Dia. - Pratt Burnerd 1214424

4 Jaw High Quality Independent Chuck - D-8 Mount - 12" Dia. - Pratt Burnerd 1214424

Item #: WBB2229657

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 8"
  • 10"
  • 16"
  • 14"
  • 18"
  • 12"
  • 6"
  • 24"
  • 20"
  • 5"
  • 32"

12"

Price: $1,450.00

$241.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,450.00 or save 5% on purchase.

Quantity

Customers Also Viewed

4 Jaw High Quality Independent Chuck - D-8 Mount - 12" Dia. - Pratt Burnerd 1214424

Features:
  • Two-year warranty
  • Precision manufactured to fit types A, D, L, and threaded spindles or adapter mounting
  • Ductile iron body
  • Sizes 6" - 16"
  • Hardened operating screws
  • Solid reversible hard jaws
  • Special jaw and jaw way design adding extra
  • bearing surfaces, increases chuck life and rigidity


Product Specifications

  • DESCRIPTIONHigh Quality Independent Chuck
  • DIAMETER12"
  • BRANDPratt Burnerd
  • MANUFACTURER'S WARRANTY2 Years
  • THROUGH HOLE2.95"
  • MANUFACTURERS PART NUMBER1214424
  • MOUNTD-8
  • NUMBER OF PIECES1
  • SERIESSeries 145
  • NUMBER OF JAWS4
  • STYLEManual
  • TYPEIndependent
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4 Jaw High Quality Independent Chuck - D-6 Mount - 12" Dia. - Pratt Burnerd 1214423

Item #: B2229658

Not Yet Rated

Usually ships in 1 to 4 days

$1,450.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Jaw High Quality Independent Chuck - D-8  Mount - 12" Dia. - Pratt Burnerd 1214424

4 Jaw High Quality Independent Chuck - D-8 Mount - 12" Dia. - Pratt Burnerd 1214424

Item #: WBB2229657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant