Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lathe Chucks

74 Results

Lathe Chucks

Lathe Chucks
Lathe Chucks allow for precise and accurate control of machine tools. Our selection of Lathe Chucks comes in a wide range of sizes, styles, and diameters engineered from heavy-duty iron for superior endurance. Ideal for machining, manufacturing, and other industrial operations.
CompareImageDiameterNumber of PiecesNumber of JawsModel #Price
TMX™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 40" Dia.
40
2
3
WBB3259153$66,015.00
3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 10" Dia. - Flat Back - Pratt Burnerd 1034-2000
10 in
1
3
WBB2229719$545.00
TMX™ SET-TRU™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, Plain Back, 4-15/16" Dia.
4-15/16
2
3
WBB3259176$1,145.00
3-Jaw 2Pc Rotating Chuck, Steel, MT5, 6"
6"
2
-
Ships Same Day
WBB3044423
$2,085.00
TMX™ D1-6 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 16" Dia.
16
2
3
WBB3259149$6,309.00
TMX™ 3-Jaw (2 Piece) Scroll Chuck, Steel, 28" Dia.
28
2
3
WBB3259275$32,515.00
TMX™ 3-Jaw (2 Piece) Scroll Chuck, Taper A, Forged Steel, 25" Dia.
25
2
3
WBB3259241$18,649.00
TMX™ SET-TRU™ 6-Jaw (2 Piece) Scroll Chuck, Forged Steel, Plain Back, 19-11/16" Dia.
19-11/16
2
6
WBB3259240$14,779.00
TMX™ D1-8 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 10" Dia.
10
2
3
WBB3259136$2,509.00
TMX™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, Back Mount, Plain Back, 9-13/16" Dia.
9-13/16
2
3
WBB3259154$1,989.00
Showing 1-10 of 74 results