Take 15% off your entire order!

Offer applied at checkout

4 Jaw Independent Iron Body Chuck - Medium Duty - Flat Back - 24" Dia. - Pratt Burnerd 2444-1000

4 Jaw Independent Iron Body Chuck - Medium Duty - Flat Back - 24" Dia. - Pratt Burnerd 2444-1000

Item #: WBB2229681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 8"
  • 10"
  • 16"
  • 14"
  • 18"
  • 12"
  • 6"
  • 24"
  • 20"
  • 5"
  • 32"

24"

Price: $1,586.00

$264.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,586.00 or save 5% on purchase.

Quantity

Customers Also Viewed

4 Jaw Independent Iron Body Chuck - Medium Duty - Flat Back - 24" Dia. - Pratt Burnerd 2444-1000

Features:
  • High value and lower cost
  • One year warranty
  • 1 set Solid Reversible Jaws
  • Hardened and ground operating screws
  • High tensile iron bodies
  • Straight recess for adapter mounting
  • Available with A, D, L and straight recess mounting


Product Specifications

  • DESCRIPTIONIndependent Iron Body Chuck - Medium Duty
  • DIAMETER24"
  • BRANDPratt Burnerd
  • MANUFACTURER'S WARRANTY1 Year
  • THROUGH HOLE7.08"
  • MANUFACTURERS PART NUMBER2444-1000
  • MOUNTFlat Back
  • NUMBER OF PIECES1
  • SERIESSeries 441
  • NUMBER OF JAWS4
  • STYLEManual
  • TYPEIndependent
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Jaw Independent Iron Body Chuck - Medium Duty - Flat Back - 24" Dia. - Pratt Burnerd 2444-1000

4 Jaw Independent Iron Body Chuck - Medium Duty - Flat Back - 24" Dia. - Pratt Burnerd 2444-1000

Item #: WBB2229681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant