Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Bison 4-Jaw SET-TRU Chuck Forged Steel Body, Plain Back, 12" 2 Piece Jaws

Bison 4-Jaw SET-TRU Chuck Forged Steel Body, Plain Back, 12" 2 Piece Jaws

Item #: WBB610794

Not Yet Rated

  • SELECT
  • 8"
  • 6"
  • 20"
  • 12"
  • 10"
  • 5"

12"

  • SELECT
  • Front Mount Plain Back
  • Plain Back

Plain Back

$3,068.80 up to 34% OFF

Price: $2,030.00

$338.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,030.00 or save 5% on purchase.

Customers Also Viewed

4-Jaw (2pieces) Set-Tru Scroll Chuck, 12"
  • High quality Forged Steel body
  • 2-piece reversible top hard jaws
  • Repeatability: .0006"

Product Specifications

  • DESCRIPTIONLathe Chuck
  • WEIGHT LBS119 Lbs
  • CLAMPING RANGE-d1 (MIN-MAX).394 - 5.16
  • CLAMPING RANGE-d2 (MIN-MAX)4.06 - 8.90
  • CLAMPING RANGE-d3 (MIN-MAX)7.48 - 12.40
  • CLAMPING RANGE-d4 (MIN-MAX)2.56 - 7.17
  • CLAMPING RANGE-d5 (MIN-MAX)5.71 - 10.43
  • DIMENSION C0.79"
  • DIMENSION E7.0866"
  • DIMENSION F11.2598"
  • DIMENSION H3.819"
  • DIMENSION-h2.24"
  • CHUCK DIAMETER D12-1/2"
  • DIAMETER12"
  • MATERIALForged Steel
  • BRANDBison
  • MAXIMUM SPEED1500 RPM
  • STYLEPlain Back
  • QUANTITY OF FINE ADJUSTMENT SCREWS N4
  • COUNTRY OF ORIGINImport
  • NUMBER OF JAWS4
  • TYPESelf-Centering
  • NUMBER OF PIECES2
  • THREAD OF FINE ADJUSTMENT SCREWS NM18x1
  • MANUFACTURER'S PART NUMBER7-847-1200
  • CHUCK BODY CONSTRUCTIONForged Steel
  • HOLE DIAMETER D4.055"
  • MOUNTING BOLTS M QTY3
  • MOUNTING BOLTS M THREADM16 x 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bison 4-Jaw SET-TRU Chuck Forged Steel Body, Plain Back, 12" 2 Piece Jaws

Bison 4-Jaw SET-TRU Chuck Forged Steel Body, Plain Back, 12" 2 Piece Jaws

Item #: WBB610794

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant