Take 15% off your entire order!

Offer applied at checkout

+

Bison 4-Jaw (Solid) Independent Chuck Semi-Steel Body, Short Taper A, 12" A-5

Bison 4-Jaw (Solid) Independent Chuck Semi-Steel Body, Short Taper A, 12" A-5

Item #: WBB609326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 8"
  • 16"
  • 6"
  • 12"
  • 10"
  • 3-1/2"
  • 20"
  • 25"
  • 4"

12"

  • SELECT
  • Camlock D1-4
  • Camlock D1-8
  • Plain Back
  • Taper A2-5
  • Camlock D1-6
  • Taper A2-6
  • Long Taper L2
  • Camlock D1-11
  • Camlock D1-3
  • Long Taper L1

Taper A2-5

Price: $1,287.00

$214.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,287.00 or save 5% on purchase.

Quantity

Customers Also Viewed

4-Jaw (Solid) Independent Type A Direct mount Chuck, 12"
  • High quality Cast Iron body
  • 1 set hard jaws
  • A2-5 Mounting

Product Specifications

  • DESCRIPTIONLathe Chuck
  • WEIGHT LBS88 Lbs
  • DIMENSION B(A2)4.125"
  • DIMENSION C0.6299"
  • DIMENSION G3.2503"
  • DIMENSION H3.7402"
  • DIMENSION-h11.5856"
  • CHUCK DIAMETER D12-1/2"
  • d1-MIN0.59"
  • d2-Max12.402"
  • d3 CHUCK THRU HOLE2.953"
  • DIAMETER12"
  • MATERIALSemi-Steel
  • BRANDBison
  • MAXIMUM SPEED1200 RPM
  • STYLETaper A2-5
  • COUNTRY OF ORIGINImport
  • LOAD CAPACITY3300 lbs
  • NUMBER OF JAWS4
  • TYPEIndependent
  • SPINDLE MOUNTING BOLTS L3-1/2"
  • MANUFACTURER'S PART NUMBER7-851-1215
  • NUMBER OF PIECES1
  • CHUCK BODY CONSTRUCTIONSemi-Steel
  • SPINDLE MOUNTING BOLTS THREAD7/16 x 14
  • CHUCK JAWSSolid
  • SPINDLE MOUNTING BOLTS QUANTITY4
  • CLAMPING RANGE3300 lbs
  • MOUNTA2-5
  • HOLE DIAMETER D3.15"
  • MAX HOLE ENLARGEMENT d13.1496"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bison 4-Jaw (Solid) Independent Chuck Semi-Steel Body, Short Taper A, 12" A-5

Bison 4-Jaw (Solid) Independent Chuck Semi-Steel Body, Short Taper A, 12" A-5

Item #: WBB609326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant