Take 15% off your entire order!

Offer applied at checkout

GS 1" - 5/16" Milling Collet

GS 1" - 5/16" Milling Collet

Item #: WBB2337875

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.20 up to 16% OFF

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

GS 1" - 5/16" Milling Collet

Features:

  • 1" OD


Product Specifications

  • MANUFACTURERS PART NUMBER534688
  • NUMBER OF PIECES1
  • BRANDGS
  • SIZE5/16"
  • COLLET SIZE1" Milling
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

GS 1" - 1/4" Milling Collet

Item #: B2338001

Not Yet Rated

Usually ships in 3 to 6 days

$22.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GS 1" - 5/16" Milling Collet

GS 1" - 5/16" Milling Collet

Item #: WBB2337875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant