discount codeFree shipping over 300

Applied at checkout

5-C Emergency Collet, Brass

5-C Emergency Collet, Brass

Item #: WBB893589

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Popular item in this category

Import 5-C Clutch Collet 2"

Usually ships in 5 to 8 days

Not Yet Rated

$45.95

Customers Also Viewed

Brass 5-C Emergency Collet

Features:
  • Center hole is 1/16"
  • Includes pins for accurate broing to size
  • Internally threaded to accept a collet stop
  • Steel emergency collets can be heat-treated after machining for wear resistance

Product Specifications

  • MATERIALBrass
  • HOLE DIAMETER1/16"
  • BRANDImport
  • TYPE5C
  • DESCRIPTIONEmergency Collet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5-C Emergency Collet, Brass

5-C Emergency Collet, Brass

Item #: WBB893589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top