discount codeFree shipping over 300

Applied at checkout

5C Collet, 3/16" Round, Import

5C Collet, 3/16" Round, Import

Item #: WBB608251

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.89

Save $0.39 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

R8 Spring Collet, 3/16" Round, Import

Usually ships in 5 to 8 days

Not Yet Rated

$13.99

Customers Also Viewed

5C Collet, 3/16" Round .
  • Concentricity guaranteed to .0004 in

Product Specifications

  • MANUFACTURERS PART NUMBER1990112
  • STYLERound
  • BRANDImport
  • SIZE3/16"
  • TYPE5C
  • DESCRIPTIONCollet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5C Collet, 3/16" Round, Import

5C Collet, 3/16" Round, Import

Item #: WBB608251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top