Take 15% off your entire order!

Offer applied at checkout

5C Collet, 51/64" Round, Import

5C Collet, 51/64" Round, Import

Item #: WBB608441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.09

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5C Collet, 51/64" Round .
  • Concentricity guaranteed to .0004 in

Product Specifications

  • MANUFACTURERS PART NUMBER1990151
  • STYLERound
  • BRANDImport
  • SIZE51/64"
  • TYPE5C
  • DESCRIPTIONCollet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5C Collet, 13/32" Round, Import

Item #: B608686

Not Yet Rated

Usually ships in 5 to 8 days

$13.39

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5C Collet, 51/64" Round, Import

5C Collet, 51/64" Round, Import

Item #: WBB608441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant