Take 15% off your entire order!

Offer applied at checkout

ER11 6.5mm Sealed Collet, Alloy Steel, Tested to 500 PSI

ER11 6.5mm Sealed Collet, Alloy Steel, Tested to 500 PSI

Item #: WBB2337750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.10 up to 15% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

ER11 6.5mm Sealed Collet, Alloy Steel, Tested to 500 PSI

Features:

  • Alloy Steel
  • Pressure resistance tested to 500 psi
  • Steel sealed


Product Specifications

  • MANUFACTURERS PART NUMBER337644
  • NUMBER OF PIECES1
  • STYLESealed
  • BRANDGS
  • SIZE6.5mm
  • COLLET SIZEER11
  • TYPEER
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ER11 4mm Sealed Collet, Alloy Steel, Tested to 500 PSI

Item #: B2337981

Not Yet Rated

Usually ships in 3 to 6 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ER11 6.5mm Sealed Collet, Alloy Steel, Tested to 500 PSI

ER11 6.5mm Sealed Collet, Alloy Steel, Tested to 500 PSI

Item #: WBB2337750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant