Take 15% off your entire order!

Offer applied at checkout

ER20 5/32"-1/2" by 32nds 12 Piece Coolant Sealed Collet Set, Alloy Steel, Tested to 2000 PSI

ER20 5/32"-1/2" by 32nds 12 Piece Coolant Sealed Collet Set, Alloy Steel, Tested to 2000 PSI

Item #: WBB2338173

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$510.30 up to 17% OFF

Price: $423.95

Save $21.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

ER20 5/32"-1/2" by 32nds 12 Piece Coolant Sealed Collet Set, Alloy Steel, Tested to 2000 PSI

Features:

  • Alloy Steel
  • Pressure resistance tested to 2000 psi
  • Steel sealed


Product Specifications

  • MANUFACTURERS PART NUMBER337933
  • SIZE RANGE5/32"-1/2"
  • NUMBER OF PIECES12
  • STYLEPremium
  • BRANDGS
  • SIZE5/32"-1/2" by 32nds
  • COLLET SIZEER20
  • TYPESealed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ER16 1/8"-13/32" by 32nds 10 Piece Coolant Sealed Collet Set, Alloy Steel, Tested to 2000 PSI

Item #: B2338165

Not Yet Rated

Usually ships in 3 to 6 days

$313.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ER20 5/32"-1/2" by 32nds 12 Piece Coolant Sealed Collet Set, Alloy Steel, Tested to 2000 PSI

ER20 5/32"-1/2" by 32nds 12 Piece Coolant Sealed Collet Set, Alloy Steel, Tested to 2000 PSI

Item #: WBB2338173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant