Take 15% off your entire order!

Offer applied at checkout

ER20 7.5mm Sealed Collet, Alloy Steel, Tested to 2000 PSI

ER20 7.5mm Sealed Collet, Alloy Steel, Tested to 2000 PSI

Item #: WBB2337731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.30 up to 15% OFF

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

ER20 7.5mm Sealed Collet, Alloy Steel, Tested to 2000 PSI

Features:

  • Alloy Steel
  • Pressure resistance tested to 2000 psi
  • Steel sealed


Product Specifications

  • MANUFACTURERS PART NUMBER338339
  • NUMBER OF PIECES1
  • STYLESealed
  • BRANDGS
  • SIZE7.5mm
  • COLLET SIZEER20
  • TYPEER
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ER40 7.5mm Sealed Collet, Alloy Steel, Tested to 2000 PSI

Item #: B2337921

Not Yet Rated

Usually ships in 3 to 6 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ER20 7.5mm Sealed Collet, Alloy Steel, Tested to 2000 PSI

ER20 7.5mm Sealed Collet, Alloy Steel, Tested to 2000 PSI

Item #: WBB2337731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant