Take 15% off your entire order!

Offer applied at checkout

ER32 Metric Spring Collet, 16mm, Import

ER32 Metric Spring Collet, 16mm, Import

Item #: WBB608492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ER32 Metric Spring Collet, 16mm
  • Concentricity guaranteed to .0004 in

Product Specifications

  • MANUFACTURERS PART NUMBER3-171-816
  • NOMINAL SIZE16mm
  • STYLESpring
  • BRANDImport
  • SIZE16mm
  • COLLET SIZEER32
  • TYPEER
  • GRIPPING RANGE16-15mm
  • DESCRIPTIONCollet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ER32 Metric Spring Collet, 20mm, Import

Item #: B608496

Not Yet Rated

Usually ships in 2 to 5 days

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ER32 Metric Spring Collet, 16mm, Import

ER32 Metric Spring Collet, 16mm, Import

Item #: WBB608492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant