Take 15% off your entire order!

Offer applied at checkout

TG-10 43/64" Single Angle Collet, 8° Taper Design, 90 Ft./Lbs. Maximum Tightening Torque

TG-10 43/64" Single Angle Collet, 8° Taper Design, 90 Ft./Lbs. Maximum Tightening Torque

Item #: WBB2338199

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.40 up to 17% OFF

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

TG-10 43/64" Single Angle Collet, 8° Taper Design, 90 Ft./Lbs. Maximum Tightening Torque

Features:

  • Unique 8° taper design affords highest gripping power
  • 16 jaws giving powerful gripping and parallel clamping
  • A unique self releasing system is built into the collet and clampingnut to eliminate cutting tools sticking in collets
  • 1/64" collapse per collet
  • 0.0005" in TIR precision per DIN 6341


Product Specifications

  • MANUFACTURERS PART NUMBER334462
  • NUMBER OF PIECES1
  • STYLETG
  • BRANDGS
  • SIZE43/64"
  • COLLET SIZETG100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TG-10 7/64" Single Angle Collet, 8° Taper Design, 90 Ft./Lbs. Maximum Tightening Torque

Item #: B2338232

Not Yet Rated

Usually ships in 3 to 6 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TG-10 43/64" Single Angle Collet, 8° Taper Design, 90 Ft./Lbs. Maximum Tightening Torque

TG-10 43/64" Single Angle Collet, 8° Taper Design, 90 Ft./Lbs. Maximum Tightening Torque

Item #: WBB2338199

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant