Take 15% off your entire order!

Offer applied at checkout

TG75 Precision Single Angle Collet, 1/2" Import

TG75 Precision Single Angle Collet, 1/2" Import

Item #: WBB609689

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TG Precision Single Angle Collet
  • Hardened and ground
  • Completely interchangeable with all leading brands
  • Concentricity guaranteed to .0004 in

Product Specifications

  • DIAMETER D1.062
  • LENGTH1.844"
  • DECIMAL SIZE0.5"
  • MANUFACTURERS PART NUMBER3-166-160
  • DIAMETER1.062"
  • LENGTH L1.844"
  • BRANDImport
  • SIZE1/2"
  • FRACTIONAL SIZE1/2"
  • COLLET SIZETG75
  • TYPETG
  • DESCRIPTIONCollet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TG75 Precision Single Angle Collet, 7/16" Import

Item #: B609687

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TG75 Precision Single Angle Collet, 1/2" Import

TG75 Precision Single Angle Collet, 1/2" Import

Item #: WBB609689

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant