Take 15% off your entire order!

Offer applied at checkout

PSC278 Pull Stud for BT50, 45° Angle, M24 x 3 Thread

PSC278 Pull Stud for BT50, 45° Angle, M24 x 3 Thread

Item #: WBB2337633

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

PSC278 Pull Stud for BT50, 45° Angle, M24 x 3 Thread

Features:

  • Coolant Through
  • M24 x 3 Thread


Product Specifications

  • MANUFACTURERS PART NUMBER366082
  • NUMBER OF PIECES1
  • STYLECoolant Through
  • BRANDSTM
  • MOUNTM24x3
  • ANGLE45°
  • TYPEBT50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PS446X90 Pull Stud for BT50, 90° Angle, M24 x 3 Thread

Item #: B2337596

Not Yet Rated

Usually ships in 3 to 6 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PSC278 Pull Stud for BT50, 45° Angle, M24 x 3 Thread

PSC278 Pull Stud for BT50, 45° Angle, M24 x 3 Thread

Item #: WBB2337633

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant