Take 15% off your entire order!

Offer applied at checkout

PSC572X45 Pull Stud for CT40, 45° Angle, 5/8" x 11 Thread

PSC572X45 Pull Stud for CT40, 45° Angle, 5/8" x 11 Thread

Item #: WBB2337868

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

PSC572X45 Pull Stud for CT40, 45° Angle, 5/8" x 11 Thread

Features:

  • Coolant Through
  • 5/8 x 11 Thread


Product Specifications

  • MANUFACTURERS PART NUMBER366074
  • NUMBER OF PIECES1
  • STYLECoolant Through
  • BRANDSTM
  • MOUNT5/8x11
  • ANGLE45°
  • TYPECT40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

GSC532X45 Pull Stud for CT40, 45° Angle, 5/8" x 11 Thread

Item #: B2338156

Not Yet Rated

Usually ships in 3 to 6 days

$18.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PSC572X45 Pull Stud for CT40, 45° Angle, 5/8" x 11 Thread

PSC572X45 Pull Stud for CT40, 45° Angle, 5/8" x 11 Thread

Item #: WBB2337868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant