Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking - Tapping Arm w/400 RPM Motor, 63" Arm - VT400
See all 2 items in product family

Viking - Tapping Arm w/400 RPM Motor, 63" Arm - VT400

Item #: WBB2304010

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,854.26 Save up to 30%
Price: $ 1,984.00
Product Information
Customer Review
Product Q&A
Viking - Tapping Arm w/400 RPM Motor, 63" Arm - VT400

Viking Pneumatic Tapping Arms are ideal for all general purpose tapping from small to medium size taps in mild steel. The arm is equipped with lubricated for life bearings at all of the swivel points and provides "weightless" operation and permits the operator to bring the tap to the hole with ease.

Product Specifications

    • DESCRIPTIONTapping Arm w/400 RPM Motor, 63" Arm
    • BRANDViking
    • TORQUE @ 90 PSI27
    • MAXIMUM CAPACITY (ALUMINUM)9/16"
    • CFM24
    • RPM400
    • ARM REACH LENGTH INCHES63
    • MAXIMUM CAPACITY (STEEL)1/2"
    • MANUFACTURER PART NUMBERVT400
    • LIMITED WARRANTY1 Year
    • AIR INLET BSP3/8"
    • TYPEWES1
    • MIN. HOSE INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!