Take 15% off your entire order!

Offer applied at checkout

General International BS5205 - 4.5" Metal Band Saw

General International BS5205 - 4.5" Metal Band Saw

Item #: WBB2085627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$477.00 up to 37% OFF

Price: $299.95

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

General International BS5205 - 4.5" Metal Band Saw

For product manual/spec sheets, see below

The 3 speed model BS5205 has been designed to handle large cutting jobs with speed, efficiency and durability.

Features:

  • Auto-run / auto-shutoff
  • Heavy duty steel stand
  • Strong cast iron saw head frame
  • Cast iron vise opens to 6 in. (150 mm):
  • Three speeds for cutting ferrous and non-ferrous metals
  • Switch between horizontal and vertical cutting positions with add-on cutting table
  • Adjustable blade guide
  • Stand includes a tool shelf plus wheels and handle for transport to work site
  • Adjustable work stop
  • 550 watt motor
  • Includes 64-1/2 in. (1638 mm) blade
  • Max. cutting capacity (round): 4-1/8 in. (105 mm)
  • Max. cutting capacity (square): 4 x 6 in. (102x150 mm)
  • Blade speed: 262 / 394 / 591 ft./min (80 / 120 / 180 m/min)
  • ETL certification
  • Net weight: 121 lb. (55 kg)
  • Pkg. dim.: 39.57 in. x 12.6 in. x 14.96 in. (1005 mm x 320 mm x 380 mm)
  • Gross weight: 128 lb. (58 kg)


Product Specifications

  • WEIGHT LBS121
  • BRANDGeneral International
  • LENGTH INCHES 38
  • MAXIMUM RPM180
  • MODEL--
  • STYLEHorizontal
  • WIDTH INCHES11
  • CUTTING CAPACITY4.5"
  • HEIGHT INCHES38
  • MANUFACTURER WARRANTY2 Year Limited
  • AMPS4.6
  • TABLE TILE RIGHT MAX90°
  • APPROVALS OR CERTIFICATIONSETL
  • DEPTH OF CUT4.13
  • MANUFACTURERS PART NUMBERBS5205
  • COLORRed
  • MOTOR PHASESingle
  • MOTOR HORSEPOWER0.75 HP
  • WORK LIGHT6 Ft
  • MOTOR VOLTAGE120V
  • TABLE TILE LEFT MAX90°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

7" Metal Cutting Circular Saw - 120V/60Hz/13A - 20mm Arbor - M.K. Morse Metal Devil® CSM7NXTB

Item #: B2116565

Not Yet Rated

Usually ships in 4 to 7 days

$283.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General International BS5205 - 4.5" Metal Band Saw

General International BS5205 - 4.5" Metal Band Saw

Item #: WBB2085627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant