Take 15% off your entire order!

Offer applied at checkout

+

Fully Automated Horizontal Band Saw - 4 HP, 220V, 3 Ph - Knuth ABS 380 L 152761

Fully Automated Horizontal Band Saw - 4 HP, 220V, 3 Ph - Knuth ABS 380 L 152761

Item #: WBB2278822

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30,113.00

$5,018.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $30,113.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Fully Automated Horizontal Band Saw - 4 HP, 220V, 3 Ph - Knuth ABS 380 L 152761

A new generation: more automation, faster cuts and less down-time

Features:
  • Torsionally rigid machine frame made of a robust steel construction with high-quality linear guides
  • Proven material feed system with hardened workpiece guide rollers and hydraulic workpiece clamping
  • Shorter machining times are made possible by an advanced hydraulic saw frame feed design, including a new pressure control system to master any sawing tasks - infinitely variable setting of feed speed and cutting pressure
  • All required settings are accessible and clearly labeled at the second control valve for easy adjustments
  • Optical registration of the workpiece height allows empty runs in rapid feed mode for an optimum change-over to work feed and limiting of the vertical saw frame travel - everything is automated to reduce operator work load
Cutting Capacities
  • Cutting capacity 90° (flat): 17 x 15"
  • Cutting capacity 90° (round): 15"
  • Cutting capacity 90° (square): 15"
  • Cutting speed: 780 - 3,900 in/min
  • Stop length: 20"
Drive Capacity
  • Motor rating main drive: 4 HP
  • Motor rating hydraulic pump: 0.7 HP
  • Motor rating feed: 0.3 HP
Measures and Weights
  • Belt dimensions: 188.98" x 1.34" x 0.04"
  • Overall dimensions (L x W x H): 114.17" x 37.4" x 65.35"
  • Weight: 2,750 Lbs.


Product Specifications

  • BRANDKnuth Machine Tools
  • MODELABS 380 L
  • STYLEHorizontal
  • MANUFACTURERS PART NUMBER152761
  • MOTOR PHASEThree
  • CUTTING CAPACITY15"
  • MOTOR HORSEPOWER4 HP
  • MOTOR VOLTAGE220V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fully Automated Horizontal Band Saw - 3 HP, 220V, 3 Ph - Knuth ABS 325 L 152757

Item #: B2278823

Not Yet Rated

Usually ships in 1 to 4 days

$22,675.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fully Automated Horizontal Band Saw - 4 HP, 220V, 3 Ph - Knuth ABS 380 L 152761

Fully Automated Horizontal Band Saw - 4 HP, 220V, 3 Ph - Knuth ABS 380 L 152761

Item #: WBB2278822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fully Automated Horizontal Band Saw - 4 HP, 220V, 3 Ph - Knuth ABS 380 L 152761
    Fully Automated Horizontal Band Saw - 4 HP, 220V, 3 Ph - Knuth ABS 380 L 152761
    Fully Automated Horizontal Band Saw - 4 HP, 220V, 3 Ph - Knuth ABS 380 L 152761
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant