Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J-FK350-4K 350Mm Manual Cold Saw Ferrous 460V
See all 14 items in product family

J-FK350-4K 350Mm Manual Cold Saw Ferrous 460V

Item #: WBB230962

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,357.14 Save up to 18%
Price: $ 5,999.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
J-FK350-4K 350Mm Manual Cold Saw Ferrous 460V

JET Coldsaws deliver clean, burr-free cuts and offer machine shop and fabrication professionals a list of features and standard design characteristics that youÆve come to expect from JET. All backed by the industry leading full service Two Year Warranty

  • Ferrous cold saw
  • Manual saw
  • Sturdy gear box design
  • Manually cuts from 45° left to 45° right
  • Miter stops at 90°, 45° left and 45° right
  • Double self-centering vise for burr free cuts
  • Thermal overload protection with magnetic starter
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Documents

Documents are in PDF format

Product Specifications

    • BLADE SPEEDS (RPM)44, 88
    • BRANDJET®
    • SQUARE AT 90 DEGREES (IN.)4-1/4 x 4-1/4
    • ROUND AT 45 DEGREES (IN.)3-1/2
    • MOTOR HORSEPOWER3 HP
    • RECTANGLE AT 90 DEGREES (IN.)5-1/2 x 3-3/4
    • MOTOR VOLTAGE460V
    • RECTANGLE AT 45 DEGREES (IN.)3-1/2 x 3-1/2
    • BLADE DIAMETER350mm
    • MAXIMUM VISE OPENING INCHES6
    • BLADE HOLE SIZE32mm
    • MANUFACTURERS PART NUMBER414217K
    • BLADE THICKNESS2.5mm
    • ROUND AT 90 DEGREES (IN.)4-1/2
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASEThree

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!