Take 15% off your entire order!

Offer applied at checkout

Clausing Atlas 2277 20" Floor Drill 150-2000 RPM Vari-2 SPD 3PH 460V

Clausing Atlas 2277 20" Floor Drill 150-2000 RPM Vari-2 SPD 3PH 460V

Item #: WBB1190940

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,086.00

$1,014.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,086.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Clausing Atlas 2277 20" Floor Drill 150-2000 RPM Vari-2 SPD 3PH 460V

Features:
  • 3MT Spindle
  • Elevating Mechanism for Work Table
  • On/Off Switch
  • Belt Guard
  • Spindle Guard
  • Motors and Switches Installed, Wired, and Ready to Connect to Power
  • 8' 3-Wire Cord and Plug

Product Specifications

  • COLUMN DIAMETER INCHES4
  • DESCRIPTIONDrill Press
  • TABLE SIZE INCHES22 x 19.5
  • WEIGHT LBS630
  • BRANDClausing
  • BASE SIZE (IN.)15.5 x 13
  • STYLEFloor
  • COLUMN THICKNESS INCHES3/8
  • QUILL RETURN SPRING CAPACITY LBS40
  • DRILLS TO CENTER OF CIRCLE (IN.)20
  • HAND FEED CAPACITY (IN.)1.25
  • DRILLING CAPACITY MILD STEEL3/4"
  • SPINDLE NOSE3MT 1.74" OD
  • SPINDLE TO TABLE INCHES 33.125
  • SPINDLE TO BASE INCHES 43.375
  • TABLE TRAVEL (IN.)20
  • TYPEVariable Speed
  • MODELAtlas
  • QUILL DIAMETER (IN.)2.5
  • WIDTH INCHES22
  • HEIGHT INCHES69
  • SIZE20"
  • MANUFACTURERS PART NUMBER2277
  • T-SLOTS NUMBER AND SIZE (IN.)(2) 15.5" Long for 1/2" T-Bolt
  • SPINDLE TRAVEL (IN.)6.5
  • MOTOR PHASE3 Ph
  • DEPTH INCHES36
  • MOTOR HORSEPOWER0.75 / 1.5 HP
  • BASE SLOTS NUMBER & SIZE (IN.)(2) 13" Long for 1/2" T-Bolt
  • MOTOR VOLTAGE460V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clausing Atlas 2277 20" Floor Drill 150-2000 RPM Vari-2 SPD 3PH 460V

Clausing Atlas 2277 20" Floor Drill 150-2000 RPM Vari-2 SPD 3PH 460V

Item #: WBB1190940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant