Take 15% off your entire order!

Offer applied at checkout

+

Jet 756027 ESR-1650-1T 50 X 16-Guage Electric Slip Roll, 1-Phase

Jet 756027 ESR-1650-1T 50 X 16-Guage Electric Slip Roll, 1-Phase

Item #: WBB1013530

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $19.25

  • Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

    $82.95

  • Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

    $56.95

$5,342.86 up to 20% OFF

Price: $4,299.00

$716.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,299.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Jet 756027 ESR-1650-1T 50 X 16-Guage Electric Slip Roll, 1-Phase

Rugged frame and base ensure that hardened polished, high-carbon steel rolls on the JET Electrical Power Slip Roll deliver smooth, even results. All electrical and rotating parts are designed to enhance operator safety and comfort during use. Easy setup and operation, this is a must-have for any HVAC or fabrication shop..

Features:
  • Perfect tool for sheet metal forming in HVAC and FAB-shops
  • Roll drive is controlled by foot pedal for immediate forward and reverse action
  • Rolls are made of hardened polished high-carbon steel
  • Forming roll has attached position scale for equal pressure adjustment
  • Heavy duty cast iron frame and enclosed base insure precise sheet metal rolling
  • Easy to setup and operate
  • Convenient foot-control assembly with emergency-button
  • Weight and rigidity; scale and precision; strength and simplicity define exceptional comfort and ease of operation
  • All electrical and rotating parts are designed for safety and ease of use
  • Safety Brake
  • Large handwheels for easy adjustment


Product Specifications

  • BRANDJET®
  • MODELESR-1650-1T
  • MIN. FORMING RADIUS (IN.)2
  • LIMITED WARRANTY2-Year Warranty
  • MANUFACTURERS PART NUMBER756027
  • MAX. FORMING LENGTH (IN.)50
  • MILD STEEL CAPACITY GAUGE16
  • MOTOR PHASE1
  • WIRE GROOVES (IN.)5/16, 3/8, 1/2
  • NUMBER AND DIAMETER OF ROLLS (IN.)3, 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jet 756028 ESR-1650-3T 50 X 16-Guage Electric Slip Roll, 3-Phase

Item #: B0503394

Not Yet Rated

Usually ships in 2 to 5 days

$4,299.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 756027 ESR-1650-1T 50 X 16-Guage Electric Slip Roll, 1-Phase

Jet 756027 ESR-1650-1T 50 X 16-Guage Electric Slip Roll, 1-Phase

Item #: WBB1013530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant