Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Jet 756041 SBR-40M 40 3-In-1 Shear Brake & Roll

Jet 756041 SBR-40M 40 3-In-1 Shear Brake & Roll

Item #: WBB1013537

Not Yet Rated

$1,987.14 up to 20% OFF

Price: $1,599.00

$266.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,599.00 or save 5% on purchase.

Customers Also Viewed

Jet 756041 SBR-40M 40 3-In-1 Shear Brake & Roll

JET innovation allows machine shop professionals the ability to perform several vital tasks with a single compact machine. The Combination Shear, Brake and Roll handles the jobs of three separate machines, adding tremendous versatility to your metal forming operation, without crowding the shop floor. This high-quality triple threat is backed by the JET industry leading Two Year Warranty

Features:
  • Combination Shear, Brake and Roll
  • Combination shear, brake and roll in one compact machine
  • Right or left hand operation
  • Shear can be used for mild steel, aluminum, brass, copper, lead, plastic and zinc
  • Brake is equipped with easily removable fingers that permit angle, channel, box and other complex bending operations
  • Slip rolls are precision turned and ground with wire grooves
  • Spring-loaded work hold down
  • Back gauge
  • Dual edge shear blade


Product Specifications

  • BASE DIMENSIONS INCHES 16-1/2 X 43
  • BRANDJET®
  • MIN. FORMING RADIUS (IN.)1
  • MODELSBR-40M
  • LIMITED WARRANTY2-Year Warranty
  • MILD STEEL CAPACITY GAUGE20
  • BENDING CAPACITY (GAUGE)20 X 40
  • SHEARING CAPACITY (GAUGE)20 X 40
  • MANUFACTURERS PART NUMBER756041
  • WIDTH OF UPPER DIES (IN.)1, 2, 2, 4, 6, 7,8, 12
  • MOTOR PHASE--
  • SIZE OF SLIP ROLL (L X DIA.) (IN.)40 X 1-5/8
  • UPPER DIE HEIGHT4-3/4
  • ROLLING CAPACITY (GAUGE)20 X 40
  • WIRE GROOVES (IN.)1/8, 3/16, 1/4
  • MOTOR HORSEPOWER--
  • TYPEShear, Brake, & Roll
  • SHEARING LENGTH CAPACITY INCHES40
  • MOTOR VOLTAGE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jet 756121 PH-24 24 Planishing Hammer

Item #: B1013511

Not Yet Rated

Usually ships in 2 to 5 days

$1,699.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 756041 SBR-40M 40 3-In-1 Shear Brake & Roll

Jet 756041 SBR-40M 40 3-In-1 Shear Brake & Roll

Item #: WBB1013537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant