Take 15% off your entire order!

Offer applied at checkout

+

Jet 756121 PH-24 24 Planishing Hammer

Jet 756121 PH-24 24 Planishing Hammer

Item #: WBB1013511

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $19.25

  • Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

    $56.95

  • NoTrax 490C0024BL - 490 Dura Trax Welding Mat - 2' W - Black - Custom Cut

    $18.25

Original Price: $1,699.00

Promotional Price: $1,529.10

$254.85 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,529.10 or save 5% on purchase.

Quantity

Customers Also Viewed

Jet 756121 PH-24 24 Planishing Hammer

JETÆs 24ö Planishing Hammer has a quick change set up on the upper dies and a deep throat that works to the middle of most panels. The head with 3-speed regulator is capable of 4,400 û 4,800 / 3,200 û 3,500 / 1,800 û 2,000 blows-per minute (BPM). Easy to-reach, adjustable flow control valve allows the user to deliver the proper BPM needed for any job. Operates on standard shop air.

Features:
  • Smoothes beads and forms mild steel sheet metal up to 16 Gauge
  • Smoothes beads and forms aluminum and copper up to 1/8 in. thick
  • Machine supplied with a pair of upper and anvil dies
  • 3-Position airflow regulates speeds of pneumatic hammer
  • Machine controlled with 110V AC foot control
  • 2-Die Set Brackets
  • Quick change of upper dies
  • Retractable handle makes machine easy to move around the shop
  • Wider base support to prevent movement of machine while in use


Product Specifications

  • BRANDJET®
  • MODELPH-24
  • LIMITED WARRANTY2-Year Warranty
  • AIR CONSUMPTION (CFM)8.8
  • MAXIMUM PRESSURE PSI90
  • THROAT (IN.)24
  • MANUFACTURERS PART NUMBER756121
  • FRAME TUBE SIZE INCHES4 X 4
  • HEAD OPENING INCHES2-1/2
  • 3-SPEED REGULATOR (HITS PER MIN.)4,400 - 4,800 / 3,200 - 3,500 / 1,800 - 2,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Manual Pinch Roll Roller - JET MPR-10HV

Item #: B2238355

Not Yet Rated

Out of stock, expected on or around 11/07/2020

$1,529.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 756121 PH-24 24 Planishing Hammer

Jet 756121 PH-24 24 Planishing Hammer

Item #: WBB1013511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant