Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 331431 HP-35A 35-Ton Hydraulic Press
See all 132 items in product family

Jet 331431 HP-35A 35-Ton Hydraulic Press

Item #: WBB0230998

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,564.29 Save up to 19%
Price: $ 3,699.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Jet 331431 HP-35A 35-Ton Hydraulic Press

JETÆs Hydraulic Shop Press line consists of a 5, 15 and 35 ton hydraulically powered H frame press. Each machine is built using heavy steel plate that is electro welded together, and comes standard with industrial grade hydraulics. These machines are for the serious fabrication and machine shop owner who demands only the best quality from his operation.

Features:
  • Hydraulic Shop Presses
  • For pressing, bending and straightening operations
  • Easy-to-use, hand-operated with pressure gauge for direct pressure readings
  • Tables raise and lower easily with use of hand crank on the 15- and 35- ton models
  • Side frames are open for inserting long material
  • Fast setup ram extension screw
  • Ram moves laterally for added versatility (15- and 35-ton models)
  • Two bed plates and pump handles
  • Straightness testing support uses centers or v-blocks on the 15- and 35-ton models


Documents

Documents are in PDF format

Product Specifications

    • BRANDJET®
    • MAXIMUM PRESSURE35 Tons
    • STYLEShop Press
    • MODELHP-35A
    • VERTICAL TABLE TRAVEL (IN.)23-5/8
    • CAPACITY TONS35
    • SCREW STROKE (IN.)4
    • RAM DIAMETER3
    • MANUFACTURERS PART NUMBER331431
    • LIMITED WARRANTY2-Year Warranty
    • WORK TABLE SIZE (IN.)31 X 10-3/8
    • PISTON STROKE4-3/4
    • TYPEHydraulic
    • LATERAL MOVEMENT (IN.)15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!