Take 15% off your entire order!

Offer applied at checkout

Koolmist Formula 77 Coolant, 5 Gallon Pail

Koolmist Formula 77 Coolant, 5 Gallon Pail

Item #: WBB915862

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $241.95

Save $12.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Koolmist Formula 77 Coolant

The improved Formula "77" is highly recommended for mistcooling any metal or alloy where tougher machining condtions require greater lubricity. It is particularly useful where tool pressure is exceptionally great or where the material is very abrasive. Formula "77" provides the extra lubrication needed to protect the cutting edge of the tool. Formula "77" has been reformulated to provide the same safety for use as Formula "78" where incorporating additional lubricity ingredients for more demanding machining applications. In addition, Formula "77" provides excellent service in most general purpose flood cooling applications. One coolant-Formula "77" - will fill most of your general mist and flood coolant needs. Formula "77" eliminates double coolant inventory, cuts storage space requirements and reduces your costs.

Product Specifications

  • BRANDKoolmist
  • DESCRIPTIONMetalworking Fluid
  • USED FORAll Metals
  • TYPEMist Coolant
  • APPLICATIONFor Mist and Flood Cooling on material requiring greater lubricity
  • SIZE5 Gallons
  • PACKAGE TYPEPail
  • FORMULAFormula 77
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Koolmist Formula 78 Coolant, 5 Gallon Pail

Item #: B915898

Not Yet Rated

Usually ships in 2 to 5 days

$230.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Koolmist Formula 77 Coolant, 5 Gallon Pail

Koolmist Formula 77 Coolant, 5 Gallon Pail

Item #: WBB915862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant