Take 15% off your entire order!

Offer applied at checkout

HSS Cap Screw 3 Flute Counterbore, Pilot for 7/16" Screw,15/32" Pilot DIA x 11/16" D, 1/2" Sh D

HSS Cap Screw 3 Flute Counterbore, Pilot for 7/16" Screw,15/32" Pilot DIA x 11/16" D, 1/2" Sh D

Item #: WBB554650

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Solid Pilot Cap Screw Counterbore with Straight Shank. HSS TMX Cap Screw 3 Flute Counterbore with solid pilot for 7/16" Screw with 15/32" pilot diameter x 11/16" cutting diameter x 1/2" shank diameter x 7" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER11/16"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES1/2
  • SHANK TYPEStraight
  • SHANK DIAMETER1/2"
  • MANUFACTURERS PART NUMBERB554650
  • TYPECap Screw
  • PILOT15/32"
  • NUMBER OF FLUTES3
  • OVERALL LENGTH7"
  • CUTTING DIAMETER INCHES11/16
  • OVERALL LENGTH INCHES (OAL)7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

HSS Cap Screw 3 Flute Counterbore, Pilot for 5/16" Screw,11/32" Pilot DIA x 1/2" D, 7/16" Sh D

Item #: B558432

Not Yet Rated

Usually ships in 5 to 8 days

$20.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Cap Screw 3 Flute Counterbore, Pilot for 7/16" Screw,15/32" Pilot DIA x 11/16" D, 1/2" Sh D

HSS Cap Screw 3 Flute Counterbore, Pilot for 7/16" Screw,15/32" Pilot DIA x 11/16" D, 1/2" Sh D

Item #: WBB554650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant