discount codeFree shipping over 300

Applied at checkout

HSS Cap Screw 3 Flute Counterbore, Pilot for M3 Screw,3.4mm Pilot DIA x 6mm D, 7/32" Sh D, 3" OAL

HSS Cap Screw 3 Flute Counterbore, Pilot for M3 Screw,3.4mm Pilot DIA x 6mm D, 7/32" Sh D, 3" OAL

Item #: WBB558344

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel Solid Pilot Metric Cap Screw Counterbore with Straight Shank. HSS TMX Cap Screw 3 Flute Counterbore with solid pilot for M3 Screw with 3.4mm pilot diameter x 6mm cutting diameter x 7/32" shank diameter x 3" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER6mm
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES7/32
  • SHANK TYPEStraight
  • SHANK DIAMETER7/32"
  • MANUFACTURERS PART NUMBERB558344
  • TYPECap Screw
  • PILOT3.4mm
  • NUMBER OF FLUTES3
  • OVERALL LENGTH3"
  • CUTTING DIAMETER INCHES--
  • CUTTING DIAMETER MM6
  • SHANK SIZE--
  • OVERALL LENGTH INCHES (OAL)3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Cap Screw 3 Flute Counterbore, Pilot for M3 Screw,3.4mm Pilot DIA x 6mm D, 7/32" Sh D, 3" OAL

HSS Cap Screw 3 Flute Counterbore, Pilot for M3 Screw,3.4mm Pilot DIA x 6mm D, 7/32" Sh D, 3" OAL

Item #: WBB558344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top