Take 15% off your entire order!

Offer applied at checkout

# 12 HSS Imported Bell Type Drill & Countersink-RH-3/16" Body D x 1/16" D x 1/16" L x 1-7/8" OAL

# 12 HSS Imported Bell Type Drill & Countersink-RH-3/16" Body D x 1/16" D x 1/16" L x 1-7/8" OAL

Item #: WBB556460

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.64

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX 60° Bell Style Combined Drill & Countersink Plain Type. # 12 HSS Bell Type TMX Combined Drill & Countersink - RH - 3/16" body diameter x 1/16" drill diameter x 1/16" drill length x 1-7/8" OAL.
  • Bell style combination drill and countersinks are used for producing a protected center in the ends of work for subsequent revolving machining operations


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER1/16"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER3/16"
  • ANGLE60°
  • MANUFACTURERS PART NUMBERB556460
  • DRILL LENGTH INCHES1/16
  • TYPECombined Drill & Countersink
  • DRILL DIAMETER INCHES1/16
  • BODY DIAMETER INCHES3/16
  • SIZE#12
  • OVERALL LENGTH INCHES (OAL)1-7/8
  • OVERALL LENGTH1-7/8"
  • STYLEBell Type
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

# 5 HSS Imported 60 ° Drill & Countersink Plain Type-RH-7/16" Body D x 3/16" Drill D x 3/16" L

Item #: B560183

Not Yet Rated

Usually ships in 5 to 8 days

$3.12

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 12 HSS Imported Bell Type Drill & Countersink-RH-3/16" Body D x 1/16" D x 1/16" L x 1-7/8" OAL

# 12 HSS Imported Bell Type Drill & Countersink-RH-3/16" Body D x 1/16" D x 1/16" L x 1-7/8" OAL

Item #: WBB556460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant