Take 15% off your entire order!

Offer applied at checkout

# 3 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" Drill D x 5" OAL

# 3 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" Drill D x 5" OAL

Item #: WBB556431

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX 60° Long Combined Drill & Countersink Plain Type. # 3 HSS DE LONG 60° TMX Combined Drill & Countersink Plain Type - RH - 1/4" body diameter x 7/64" drill diameter x 7/64" drill length x 5" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations
  • Excellent where reach is needed


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER7/64"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER1/4"
  • ANGLE60°
  • MANUFACTURERS PART NUMBERB556431
  • DRILL LENGTH INCHES7/64
  • DRILL DIAMETER INCHES7/64
  • TYPECombined Drill & Countersink
  • BODY DIAMETER INCHES1/4
  • SIZE#3
  • OVERALL LENGTH INCHES (OAL)5
  • STYLELong
  • OVERALL LENGTH5"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

# 1 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-1/8" Body D x 3/64" Drill D x 3" OAL

Item #: B560095

Not Yet Rated

Usually ships in 5 to 8 days

$8.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 3 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" Drill D x 5" OAL

# 3 HSS Imported DE LONG 60 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" Drill D x 5" OAL

Item #: WBB556431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant