Take 15% off your entire order!

Offer applied at checkout

Severance Chatter Free® Stop Countersink Cutter 78 Degree 3/8" Diameter 1/8 Pilot Hole

Severance Chatter Free® Stop Countersink Cutter 78 Degree 3/8" Diameter 1/8 Pilot Hole

Item #: WBB1646249

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chatterfree Stop Countersink Cutters

These items are designed specifically for use with the Severance Micro-Stop Countersink system. Angles and pilot diameters other than those listed may be specified as specials.

Product Specifications

  • MATERIALHSS
  • BRANDSeverance
  • MANUFACTURER'S PART NUMBERSC-6
  • HEAD DIAMETER3/8"
  • ANGLE78 Degree
  • TYPEChatter Free Stop Countersink Cutter
  • THREAD DIAMETER1/4"-28
  • PILOT DIAMETER1/8
  • OVERALL LENGTH1-5/32"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/8" Diameter 1/8 Pilot Hole

Item #: B1646267

Not Yet Rated

Usually ships in 10 to 13 days

$20.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Severance Chatter Free® Stop Countersink Cutter 78 Degree 3/8" Diameter 1/8 Pilot Hole

Severance Chatter Free® Stop Countersink Cutter 78 Degree 3/8" Diameter 1/8 Pilot Hole

Item #: WBB1646249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant