Take 15% off your entire order!

Offer applied at checkout

Made in USA 11/64" HSS Aircraft Extension Drill 12" Long

Made in USA 11/64" HSS Aircraft Extension Drill 12" Long

Item #: WBB807838

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.60

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Aircraft Extension Drill

Applications:
  • For general purpose deep drilling in normal steels, cast iron, and a variety of other ferrous and non-ferrous metals and alloys
  • Available in 6" and 12" lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
Technical Data:
  • Normal spiral - helical flutes
  • Cylindrically ground from solid
  • Manufactured from high speed steel
  • Black Oxide finish

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLEAircraft Extension
  • FRACTIONAL DIAMETER11/64"
  • OVERALL LENGTH (OAL)12"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH2-1/8"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE135 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • MANUFACTURERS PART NUMBER160203
  • DECIMAL EQUIVALENT0.17182"
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA #14 HSS Aircraft Extension Drill 12" Long

Item #: B808234

Not Yet Rated

Usually ships in 5 to 8 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 11/64" HSS Aircraft Extension Drill 12" Long

Made in USA 11/64" HSS Aircraft Extension Drill 12" Long

Item #: WBB807838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant