
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Solid Carbide Spade Drill
Applications:
Applications:
- Ideal for drilling thin sheet materials, hard steel to Rc 50 and high strength materials
- Right Hand Cut
- Solid Carbide drills are available in uncoated, c2 grade premium sub micro-grain carbide with 10% Cobalt
- Massive web construction reduces breakage and ensures maximum tool life
Product Specifications
- BRANDApproved Vendor
- DRILL STYLECarbide Spade Drill
- FRACTIONAL DIAMETER1/8"
- OVERALL LENGTH (OAL)1-1/2"
- MATERIALSolid Carbide
- FINISHBright
- FLUTE LENGTH1/2"
- SHANK STYLEStraight
- DRILL POINT ANGLE118 Degrees
- DIRECTION OF ROTATIONRight Hand Cut
- MANUFACTURERS PART NUMBER400-001020
- DECIMAL EQUIVALENT.1250"
- COUNTRY OF ORIGINMade In USA
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Made In USA 7/64" Solid Carbide Spade Drill
Item #: B807722
Not Yet Rated
Usually ships in 2 to 5 days
$8.00

Made In USA 1/8" Solid Carbide Spade Drill
$8.1
- Product Information
- Customer Review
- Product Q&A