discount codeFree shipping over 300

Applied at checkout

11/16" HD Cobalt Import Jobber Drill 135 ° Split Point

11/16" HD Cobalt Import Jobber Drill 135 ° Split Point

Item #: WBB557588

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity

Popular item in this category

41/64" HD Cobalt Import Jobber Drill 135 ° Split Point

Usually ships in 5 to 8 days

Not Yet Rated

$55.95

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. Cobalt 135° Split, Heavy Duty Jobber Length Drill, 13Pc Set 1/16-1/4 Met Box.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • FRACTIONAL DIAMETER11/16"
  • OVERALL LENGTH (OAL)7-5/8"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH5-5/8"
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • DIRECTION OF ROTATIONRight Hand
  • FLUTE INCHES5-5/8
  • GRADEHeavy Duty
  • PACKAGE QUANTITY1
  • SIZE INCHES11/16
  • OVERALL LENGTH INCHES (OAL)7-5/8"
  • MANUFACTURERS PART NUMBER52710144
  • DECIMAL EQUIVALENT.6875"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
11/16" HD Cobalt Import Jobber Drill 135 ° Split Point

11/16" HD Cobalt Import Jobber Drill 135 ° Split Point

Item #: WBB557588

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top