Take 15% off your entire order!

Offer applied at checkout

13/32" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 5

13/32" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 5

Item #: WBB557444

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.60 ea.

Price: $48.00 / Pkg of 5

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. 27/64" (.4219") Heavy Duty Cobalt TMX Jobber Drill Straw/Amber color 135° Split Point 3-15/16" Flute x 5-3/8" OAL 5/pack.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • FRACTIONAL DIAMETER13/32"
  • OVERALL LENGTH (OAL)5-1/4"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH3-7/8"
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • DIRECTION OF ROTATIONRight Hand
  • FLUTE INCHES3-7/8
  • GRADEHeavy Duty
  • PACKAGE QUANTITY5
  • SIZE INCHES13/32
  • OVERALL LENGTH INCHES (OAL)5-1/4"
  • MANUFACTURERS PART NUMBER5270126
  • DECIMAL EQUIVALENT.4062"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/8" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: B559931

Not Yet Rated

Usually ships in 5 to 8 days

$84.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
13/32" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 5

13/32" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 5

Item #: WBB557444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant