Take 15% off your entire order!

Offer applied at checkout

23/64" Import Fast Spiral Jobbers Length Drill

23/64" Import Fast Spiral Jobbers Length Drill

Item #: WBB773229

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fast Spiral Drill Bit

A fast spiral drill bit is used in high feed rate applications under low spindle speeds, where removal of a large volume of chips is required. Use for drilling soft materials such as Aluminum.

Applications:
  • For drilling operations in low tensile strength, softer materials that may pose problems with chip removal
  • Typically the materials drilled with these drills are softer ferrous metals and alloys, such as soft steels and soft cast iron and soft non-ferrous metals and alloys, such as aluminum, magnesium, copper and zinc alloys
  • The drills feature a combination of fast spiral and high helix angle as well as the wider flutes provide very efficient chip movement and ejection
  • For many different applications with hand held manual drills and either portable or stationary machine tools
  • Lubricating/cutting oils or the appropriate coolant fluids are recommended to achieve the optimal performance and the best tool life
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design with wider flutes
  • Fast spiral, high helix flutes
  • Helix angle: 34°- 40°
  • Straight shanks that correspond to drill diameter
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Technical Data:
  • Manufactured from high speed steel
  • Precision ground flutes
  • Cylindrically ground
  • General purpose drills for soft materials
  • 118° point angle and standard web thickness
  • Bright finish

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEFast Spiral
  • FRACTIONAL DIAMETER23/64"
  • OVERALL LENGTH (OAL)4-7/8"
  • MATERIALHSS
  • FINISHBright
  • FLUTE TYPEFast Spiral
  • FLUTE LENGTH3-1/2"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)4-7/8"
  • MANUFACTURERS PART NUMBER5290123
  • DECIMAL EQUIVALENT0.35926
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import Fast Spiral Jobbers Length Drill Letter Y

Item #: B773244

Not Yet Rated

Usually ships in 5 to 8 days

$9.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
23/64" Import Fast Spiral Jobbers Length Drill

23/64" Import Fast Spiral Jobbers Length Drill

Item #: WBB773229

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant