discount codeFree shipping over 300

Applied at checkout

# 18 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

# 18 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.82 ea.

Price: $18.20 / Pkg of 10

Quantity

Popular item in this category

# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$13.10

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. # 18 (.1695") Heavy Duty Cobalt Jobber Drill Straw/Amber color 135° Split Point 2-1/8" Flute x 3-1/4" OAL 10/pack.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESplit Point
  • NUMBER SIZE#18
  • SIZE18
  • OVERALL LENGTH (OAL)3-1/4"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH2-1/8"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • FLUTE INCHES2-1/8
  • GRADEHeavy Duty
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)3-1/4"
  • MANUFACTURERS PART NUMBER5270018
  • DECIMAL EQUIVALENT0.1695
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 18 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

# 18 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB555769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top