discount codeFree shipping over 300

Applied at checkout

# 58 Hd Import Cobalt Jobber Drill 135 ° Point - Pkg Qty 10

# 58 Hd Import Cobalt Jobber Drill 135 ° Point - Pkg Qty 10

Item #: WBB556060

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.37 ea.

Price: $13.70 / Pkg of 10

Quantity

Popular item in this category

1/16" HD Cobalt Import Jobber Drill 135 ° Spilt Point

Usually ships in 5 to 8 days

Not Yet Rated

$1.39

Customers Also Viewed

Cobalt TMX Heavy Duty 135° split point Jobber Drill. # 58 (.0420") Heavy Duty Cobalt Jobber Drill Straw/Amber color 135° Point 11/16" Flute x 1-5/8" OAL 10/pack.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESplit Point
  • NUMBER SIZE#58
  • SIZE58
  • OVERALL LENGTH (OAL)1-5/8"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH11/16"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE135 Degrees
  • FLUTE INCHES11/16
  • GRADEHeavy Duty
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)1-5/8"
  • MANUFACTURERS PART NUMBER5270058
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.042
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 58 Hd Import Cobalt Jobber Drill 135 ° Point - Pkg Qty 10

# 58 Hd Import Cobalt Jobber Drill 135 ° Point - Pkg Qty 10

Item #: WBB556060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top