
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Extra Long Drill
Applications
Applications
- Designed for general-purpose deep drilling operations for normal materials and drilling holes in hard to reach locations or inaccessible areas.
- For drilling normal steels, cast iron, and variety of other ferrous, non-ferrous metals and alloys.
- Used with hand held manual drills and either portable or stationary machines.
- Right hand (clockwise rotation) cutting direction.
- Standard two flute design, normal spiral - helical flutes.
- Straight shanks that correspond to the drill diameter.
- Available in your choice of 6", 10", 12", and 18" Overall Length
- Manufactured from high speed steel.
- Cylindrically ground from solid.
Product Specifications
- BRANDApproved Vendor
- FRACTIONAL DIAMETER9/64"
- OVERALL LENGTH (OAL)12"
- MATERIALHSS
- FINISHBlack Oxide
- FLUTE TYPEStandard
- FLUTE LENGTH9"
- SHANK STYLEStraight
- DRILL POINT ANGLE118 Degrees
- DIRECTION OF ROTATIONRight Hand
- MANUFACTURERS PART NUMBER1065009
- DECIMAL EQUIVALENT0.14058"
- COUNTRY OF ORIGINImport
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Made in USA 3/32" Extra Long Drill Bit 8" Long
Item #: B806205
Not Yet Rated
Usually ships in 5 to 8 days
$17.00

Import 9/64" Extra Long Drill Bit 12" Long
$14.5
- Product Information
- Customer Review
- Product Q&A