Take 15% off your entire order!

Offer applied at checkout

Made in USA 9/32" Extra Long Drill Bit 10" Long

Made in USA 9/32" Extra Long Drill Bit 10" Long

Item #: WBB806237

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.49

Save $1.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extra Long Drill

Applications

  • Designed for general-purpose deep drilling operations for normal materials and drilling holes in hard to reach locations or inaccessible areas.
  • For drilling normal steels, cast iron, and variety of other ferrous, non-ferrous metals and alloys.
  • Used with hand held manual drills and either portable or stationary machines.
Features

  • Right hand (clockwise rotation) cutting direction.
  • Standard two flute design, normal spiral - helical flutes.
  • Straight shanks that correspond to the drill diameter.
  • Available in your choice of 6", 10", 12", and 18" Overall Length
Technical Data

  • Manufactured from high speed steel.
  • Cylindrically ground from solid.

Product Specifications

  • BRANDApproved Vendor
  • FRACTIONAL DIAMETER9/32"
  • OVERALL LENGTH (OAL)10"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH7-1/2"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • MANUFACTURERS PART NUMBER941111
  • COUNTRY OF ORIGINMade In USA
  • DECIMAL EQUIVALENT0.2813"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA 19/64" Extra Long Drill Bit 10" Long

Item #: B806238

Not Yet Rated

Usually ships in 5 to 8 days

$24.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 9/32" Extra Long Drill Bit 10" Long

Made in USA 9/32" Extra Long Drill Bit 10" Long

Item #: WBB806237

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant