discount codeFree shipping over 300

Applied at checkout

1-1/12" Cobalt Silver & Deming Drill, Imported 1/2" Shank, 135 °

1-1/12" Cobalt Silver & Deming Drill, Imported 1/2" Shank, 135 °

Item #: WBB556973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Quantity

Customers Also Viewed

Cobalt TMX General Purpose 135° split point Silver and Deming Drill. Cobalt TMX Reduced Shank Silver and Deming Drill with 1/2" Shank, 135° split point, 1-1/2" cutting diameter x 3" flute length x 6" overall length (OAL).
  • The 1/2" diameter shank enable the used of one shank holder for many drill diameters


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLESilver & Deming
  • FRACTIONAL DIAMETER1-1/12"
  • SIZE1-1/2"
  • OVERALL LENGTH (OAL)6"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE LENGTH3"
  • SHANK STYLE1/2" Reduced
  • DRILL POINT ANGLE135 Degrees
  • POINT135° Split
  • SHANK TYPEReduced
  • FLUTE LENGTH INCHES3
  • CUTTING DIAMETER INCHES1-1/2
  • OVERALL LENGTH INCHES (OAL)6
  • MANUFACTURERS PART NUMBER5320096
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/12" Cobalt Silver & Deming Drill, Imported 1/2" Shank, 135 °

1-1/12" Cobalt Silver & Deming Drill, Imported 1/2" Shank, 135 °

Item #: WBB556973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top