Take 15% off your entire order!

Offer applied at checkout

Step Drill - 1/4" to 3/4" by 16ths - HSS - 8 Steps - Self Starting Point - MK Morse ESD04

Step Drill - 1/4" to 3/4" by 16ths - HSS - 8 Steps - Self Starting Point - MK Morse ESD04

Item #: WBB2188927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Step drills are ideal for drilling repetitive holes by electrical contractors, sheet metal workers, and auto mechanics. HSS drills are made of high speed steel with double fluted ground cutting edge for long life.

Features & Benefits:
  • Reduce secondary operations with trailing flute that automatically deburs holes
  • Increase accuracy when drilling with 3 flats on shank for secure fastening in drill
  • Faster penetration than standard points with split point tip for self starting drills
  • Re-sharpenable cutting edges allows for longer tool life
Applications:
  • Steel
  • Copper
  • Brass
  • Aluminum
  • Plexiglass
  • Sheet metal
  • PVC
  • Plasterboard
  • Hole enlarging


Product Specifications

  • BRANDM.K. Morse
  • MATERIALHSS
  • SHANK SIZE3/8"
  • DESCRIPTIONStep Drill
  • MANUFACTURERS PART NUMBERESD04
  • POINT TYPESelf-Starting
  • INCREMENTS1/16
  • UNIT OF MEASUREInch (Imperial)
  • NUMBER OF STEPS8
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Step Drill - 1/4" to 3/4" by 16ths - HSS - 8 Steps - Self Starting Point - MK Morse ESD04

Step Drill - 1/4" to 3/4" by 16ths - HSS - 8 Steps - Self Starting Point - MK Morse ESD04

Item #: WBB2188927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant