Take 15% off your entire order!

Offer applied at checkout

Import 55/64" Taper Length HSS Drill

Import 55/64" Taper Length HSS Drill

Item #: WBB805301

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Taper Shank Drill

Applications:Applications:
  • For general purpose drilling where a drill longer than jobbers length is required
Features:
  • Manufactured with straight shanks that have the same diameter as the flute
  • Right Hand Cut
  • Black oxide finish is designed for extreme durability and long life
  • Right Hand Cut

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLETaper Length Drill
  • FRACTIONAL DIAMETER55/64"
  • OVERALL LENGTH (OAL)10"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH6-1/8"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • MANUFACTURERS PART NUMBER1080055
  • DECIMAL EQUIVALENT.8594"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import 45/64" Taper Length HSS Drill

Item #: B805600

Not Yet Rated

Usually ships in 5 to 8 days

$24.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 55/64" Taper Length HSS Drill

Import 55/64" Taper Length HSS Drill

Item #: WBB805301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant