Take 15% off your entire order!

Offer applied at checkout

Import Taper Length HSS Drill Metric 5.1mm

Import Taper Length HSS Drill Metric 5.1mm

Item #: WBB805662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Taper Shank Drill

Applications:Applications:
  • For general purpose drilling where a drill longer than jobbers length is required
Features:
  • Manufactured with straight shanks that have the same diameter as the flute
  • Right Hand Cut
  • Black oxide finish is designed for extreme durability and long life
  • Right Hand Cut

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLETaper Length Drill
  • METRIC DIAMETER5.10mm
  • OVERALL LENGTH (OAL)132mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH87mm
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • MANUFACTURERS PART NUMBER8530510
  • DECIMAL EQUIVALENT.200787"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import Taper Length HSS Drill Metric 2.5mm

Item #: B805655

Not Yet Rated

Usually ships in 5 to 8 days

$5.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Taper Length HSS Drill Metric 5.1mm

Import Taper Length HSS Drill Metric 5.1mm

Item #: WBB805662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant