Take 15% off your entire order!

Offer applied at checkout

Made in USA 3/32" Taper Length HSS Drill

Made in USA 3/32" Taper Length HSS Drill

Item #: WBB805200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.30

Save $0.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Taper Shank Drill

Applications:Applications:
  • For general purpose drilling where a drill longer than jobbers length is required
Features:
  • Manufactured with straight shanks that have the same diameter as the flute
  • Right Hand Cut
  • Black oxide finish is designed for extreme durability and long life
  • Right Hand Cut

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLETaper Length Drill
  • FRACTIONAL DIAMETER3/32"
  • OVERALL LENGTH (OAL)4-1/4"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH2-1/4"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • MANUFACTURERS PART NUMBER146804
  • DECIMAL EQUIVALENT.0937"
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA 5/32" Taper Length HSS Drill

Item #: B805514

Not Yet Rated

Usually ships in 5 to 8 days

$7.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 3/32" Taper Length HSS Drill

Made in USA 3/32" Taper Length HSS Drill

Item #: WBB805200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant