Take 15% off your entire order!

Offer applied at checkout

16.50mm Made in USA 9" Long #2 Morse Taper HSS Taper Shank Drill

16.50mm Made in USA 9" Long #2 Morse Taper HSS Taper Shank Drill

Item #: WBB786888

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HSS Taper Shank Drill

Applications:
  • General purpose HSS drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys
  • Suitable for a variety of drilling applications and conditions
  • Taper shanks are sized by the standard Morse taper sizes
  • To achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations
  • Available in a wide range of Diameters and Lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Normal spiral - helical flutes
  • Standard 118° point angle
  • Standard and special size Morse taper shanks correspond to drill diameter available
  • Flutes are proportional to length
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground
  • Black finish

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLETaper Shank
  • METRIC DIAMETER16.50mm
  • OVERALL LENGTH (OAL)9"
  • FINISHBlack Oxide
  • FLUTE STYLEStandard
  • FLUTE LENGTH5-1/8"
  • SHANK STYLEMorse Taper
  • SHANK SIZE2 Morse Taper
  • DRILL POINT ANGLE118 Degrees
  • DRILL MATERIALHSS
  • MANUFACTURERS PART NUMBER9781196
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/8" Made in USA 12-3/4" Long #4 Morse Taper HSS Taper Shank Drill

Item #: B787403

Not Yet Rated

Usually ships in 5 to 8 days

$95.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
16.50mm Made in USA 9" Long #2 Morse Taper HSS Taper Shank Drill

16.50mm Made in USA 9" Long #2 Morse Taper HSS Taper Shank Drill

Item #: WBB786888

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant