Take 15% off your entire order!

Offer applied at checkout

26.5mm Import 286mm Long #3 Morse Taper HSS Taper Shank Drill

26.5mm Import 286mm Long #3 Morse Taper HSS Taper Shank Drill

Item #: WBB786968

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.39

Save $3.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HSS Taper Shank Drill

Applications:
  • General purpose HSS drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys
  • Suitable for a variety of drilling applications and conditions
  • Taper shanks are sized by the standard Morse taper sizes
  • To achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations
  • Available in a wide range of Diameters and Lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Normal spiral - helical flutes
  • Standard 118° point angle
  • Standard and special size Morse taper shanks correspond to drill diameter available
  • Flutes are proportional to length
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground
  • Black finish

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLETaper Shank
  • METRIC DIAMETER26.50mm
  • OVERALL LENGTH (OAL)286mm
  • FINISHBlack Oxide
  • FLUTE STYLEStandard
  • FLUTE LENGTH165mm
  • SHANK STYLEMorse Taper
  • SHANK SIZE3 Morse Taper
  • DRILL POINT ANGLE118 Degrees
  • DRILL MATERIALHSS
  • MANUFACTURERS PART NUMBER1672650
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

25.5mm Import 286mm Long #3 Morse Taper HSS Taper Shank Drill

Item #: B787043

Not Yet Rated

Usually ships in 5 to 8 days

$67.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
26.5mm Import 286mm Long #3 Morse Taper HSS Taper Shank Drill

26.5mm Import 286mm Long #3 Morse Taper HSS Taper Shank Drill

Item #: WBB786968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant