Take 15% off your entire order!

Offer applied at checkout

HSS Import Jewelers Saw, 2.1/2" DIA x .040" Face x 1/2" Hole x 140 Teeth

HSS Import Jewelers Saw, 2.1/2" DIA x .040" Face x 1/2" Hole x 140 Teeth

Item #: WBB556546

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.051"
  • 0.040"
  • 0.035"
  • 0.057"
  • 0.032"

0.040"

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 2.1/2" diameter x .040" face width x 1/2" hole size x 140 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


Product Specifications

  • MANUFACTURERS PART NUMBER5-746-335
  • MATERIALHSS
  • DIAMETER INCHES2-1/2
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER2-1/2"
  • BLADE THICKNESS0.040"
  • TYPEJewelers Saw
  • TEETH PER SAW140
  • HOLE DIAMETER1/2"
  • THICKNESS0.04
  • NUMBER OF TEETH140
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

HSS Import Jewelers Saw, 2.1/2" DIA x .051" Face x 1/2" Hole x 140 Teeth

Item #: B556573

Not Yet Rated

Usually ships in 2 to 5 days

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Jewelers Saw, 2.1/2" DIA x .040" Face x 1/2" Hole x 140 Teeth

HSS Import Jewelers Saw, 2.1/2" DIA x .040" Face x 1/2" Hole x 140 Teeth

Item #: WBB556546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant